HELICOIL INSERT M3 X0.5 X 2D PACK OF 100 F103CNX6


Free running - metric

References
helicoil:F103CNX6
rubix:1388401
brand logo
brand logo
Technical specifications
Length6 mm
Diameter3 mm

Product details : HELICOIL INSERT M3 X0.5 X 2D PACK OF 100 F103CNX6


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length6 mm
Diameter3 mm
Show UNSPSC/ECL@SS
£ 64.18 excl. VAT
/ Each
£ 77.02 incl. VAT
  • Usually arrives within 14 working days