Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
Chamfering millers Dormer
References
dormer:
G33825.0
rubix:
1067098
ean:
7320760109502
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS TIN COUNTERSINK 25.0 G33825.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
106
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.97
excl. VAT
/
Each
£
164.36
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G33510.0 COUNTERSINK 5972759
DOR HSS C'BORE 8.0X4.5
DOR HSS TINAL CSINK 10.0
DOR HSS CSINK 5.8
DOR HSS CSINK 6.0
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
DOR HSS C'SINK 20.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
DOR HSS TIN CSINK 20.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
DOR HSS TINAL CSINK 8.0
DOR HSS CBORE 18.0X10.5