Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIN CSINK 20.0
DOR HSS TIN CSINK 20.0
Chamfering millers Dormer
References
dormer:
G33520.0
rubix:
1067076
ean:
7320760149591
Technical specifications
Bevel angle
60
°
Diameter
20
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIN CSINK 20.0
Technical specifications
Attributes
Bevel angle
60
°
Diameter
20
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
67
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.63
excl. VAT
/
Each
£
82.36
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
DOR HSS CSINK 10.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DOR HSS CSINK 9.4
DORMER G13740.0 TAPER 40.00 MM 5973147
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DORMER HSS COUNTER SINK 10.0 G14210.0
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
FACOM MILLS 229.TT5
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
DOR HSS TINAL CSINK 6.3