Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
Hand chamfer miller
References
roebuck:
854094
rubix:
216A5982
ean:
3660338099519
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
Hand chamfer miller
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Tail
Manual with handle
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.79
excl. VAT
/
Each
£
34.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
DOR HSS CSINK 8.3
DOR HSS CSINK 5.3
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
DORMER G57016.5 COUNTERSINK 16.50 MM 6381764
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
DOR HSS CBORE 20.0X13.0
DOR HSS CBORE 18.0X8.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
DOR HSS TINAL CSINK 8.3
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
DOR HSS CSINK 10.0