KLINGSPOR 324238 FS966 CERAMIC FIBRE DISC 180X22MM P120 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:324238
Rubix:416A3314
EAN:4014855218196

Product details : KLINGSPOR 324238 FS966 CERAMIC FIBRE DISC 180X22MM P120 PK25
FS 966 fibre disc multibond ceramic, 180 x 22 mm grit 120 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days