References
Draper:68493
Rubix:382A5885
Manufacturer :68493
EAN:5059482006975

Product details : DRAPER 68493 115MM FIBRE DISC 60G
This pack of 10 professional quality aluminium oxide 125mm (24 grit) sanding discs are resin bonded to provide improved grain adhesion and performance. The heavy duty vulcanised fibre backing resists tears, making the disc more durable and able to withstand the toughest jobs. The cross-shaped centre is suitable for fitting a variety of applications. Ideal for sanding, grinding, deburring and finishing of blending metals. Also suitable for removing rust, paint and weld dressing. Compatible with all 125mm backing pads.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | sanding, grinding, deburring and finishing of blending metals; also suitable for removing rust, paint and weld dressing. |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 7 ) days
