Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV509
FAG HOUSING SEAL-FELT FSV509
FSV Felt seal ring
References
fag:
FSV509
rubix:
158A2945
manufacturer :
0383896650000
ean:
4012801214834
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV509
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
70,9
x
11
x
11
mm
Logistic Weight
170
g
Type
Felt seal
Inner diameter
70.9
mm
Outer diameter
11
mm
Width
70.9
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.99
excl. VAT
/
Each
£
15.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING SEAL-FELT FSV611
INA SD20X26X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
SKF HOUSING FELT SEAL FS 110
NSK C517-KIT+J SEAL KIT
TIMKEN TSNG611 DOUBLE LIP SEAL
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
FAG EDK217 HOUSING COVER
SKF BEARING HOUSING SEAL ASNH508-607
SNR SC214DS PLUMMER BLOCK ACCESSORIES
SNR SC612DS PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN517A
SKF HOUSED BEARING SEAL TS 56
INA SD18X24X3-A NEEDLE BEARING SEAL 18X24X3MM
INA G26X34X4-C RADIAL ROTARY SHAFT SEAL
FAG NTS44 HOUSING SEAL 822313460000