Hexagon nuts, height 1.5 d, with collar
Material/finishing | stainless steel a4 |
---|---|
Standard | din 6331 |
Threading diameter | 36 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 6331 |
Threading diameter | 36 mm |
Class | 50 |
End | hexagonal |
Wrench | sw55 |
Usually arrives within 14 working days