Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M3 FULL NUT A2 PK 250
M3 FULL NUT A2 PK 250
FULL NUT
References
rubix-uk:
M3FN-A2/250
rubix:
8859981
Technical specifications
Material/finishing
steel
Threading diameter
3
mm
Product details
Technical specifications
Product details : M3 FULL NUT A2 PK 250
Din 934 grade A2 stainless steel hexagon full nuts.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.51
excl. VAT
/
Each
£
9.01
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
SPARTEX HEX THIN NUTS A2-25 42 0439242
SPARTEX HEX THIN NUTS A4 2.3 04394023
SPARTEX HEX THIN NUTS A4 1.7 04394017
SPARTEX HEX THIN NUTS A4-40 12 0439412
M12 FULL NUT GRADE 8 PK 25
SPARTEX HEX THIN NUTS A2-35 8 043928L
SPARTEX HEX THIN NUTS A4-35 20 0936420 15
SPARTEX HEX NUTS A2-70 16 0934216L
SPARTEX HEX THIN NUTS A4-40 10 0439410L
SPARTEX HEX NUTS A2-50 30 0934230
M6 FULL NUT A2 PACK OF 50
M20 FULL NUT A4 PACK OF 25
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 5 6923405
SPARTEX HEX NUTS A4-80 22 0934422