Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M12 FULL NUT GRADE 8 PK 25
M12 FULL NUT GRADE 8 PK 25
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M12FN8/25
rubix:
80017022
Technical specifications
Material/finishing
steel
Threading diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : M12 FULL NUT GRADE 8 PK 25
Pack of 50.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
12
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A2-70 27 0934227
M24 FULL NUT GRADE. 8 BZP PACK OF 25
M8 FULL NUT GR. 8 BZP PK 200
SPARTEX HEX NUTS A4-80 12 0934412
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 24 6331224
SPARTEX HEX THIN NUTS A4 4 043944
SPARTEX HEX THIN NUTS A4-40 24 0439424L
SPARTEX HEXAGON NUTS A2-70 8
SPARTEX HEX NUTS A2-70 8 093428 1L
SPARTEX HEX THIN NUTS A2-35 20 0439220
SPARTEX HEX NUTS A2-70 20 0934220
SPARTEX HEX THIN NUTS A4-40 20 0439420 2
SPARTEX ECHUCRAN16A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 16
SPARTEX HEX THIN NUTS A4-40 36 0439436 15
SPARTEX HEX THIN NUTS A4-40 36 0439436 3