M8 FULL NUT A2 PACK OF 50

FULL NUT

See technical information

References

Rubix-UK:M8FN-A2/50
Rubix:88640416
brand logo

Technical specifications

Material/finishingSteel
Threading diameter8 mm
For screwsm8

Product details : M8 FULL NUT A2 PACK OF 50


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingSteel
Threading diameter8 mm
For screwsm8
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

8 mm

For screws

m8