Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-50 33 0934233
SPARTEX HEX NUTS A2-50 33 0934233
Hexagon nuts
References
spartex:
ECHU33A2-50
rubix:
268A2852
manufacturer :
0934233
ean:
4043377098696
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-50 33 0934233
Hexagon nuts A2-50 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
Class
50
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/ 10
pieces
£
26.46
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU10A2-80-HEXAGON NUTS A2-80 10
SPARTEX ECHUCRAN3A2-HEXAGON FLANGE NUTS SERRATED A2 3
SPARTEX HEX NUTS A4-80 30 093448030
SPARTEX HEX THIN NUTS A2-35 8 043928
SPARTEX HEX NUTS A2-70 42 093427042
SPARTEX HEX THIN NUTS A2-35 14 0439214
SPARTEX HEX NUTS A2-50 36 0934236 15
M4 FULL NUT A2 PACK OF 50
SPARTEX HEX NUTS A2-50 52 0934252
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
SPARTEX HEX THIN NUTS A4-40 20 0439420 2
SPARTEX HEX NUTS A2-70 22 0934222
SPARTEX ECHUCRAN8A4-70-HEXAGON FLANGE NUTS SERRATED A4-70 8
SPARTEX HEX THIN NUTS A4-40 22 0439422L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 8 692328G625