Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ROEBUCK 869320 INSERT TOOLS G-COIL N.5 M6X100
ROEBUCK 869320 INSERT TOOLS G-COIL N.5 M6X100
G-coil installation appliance
References
roebuck:
869320
rubix:
217A5263
ean:
3660338230714
Technical specifications
Threading diameter
6
mm
Thread-cutting pitch
1
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 869320 INSERT TOOLS G-COIL N.5 M6X100
Setting device for a G-COIL thread inser
Technical specifications
Attributes
Threading diameter
6
mm
Thread-cutting pitch
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.45
excl. VAT
/
Each
£
78.54
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
HELICOIL METRIC STRAIGHT FLUTE PLUG M8 X 1.25 080125P
HELICOIL 01500168600 UNC 8-32 TOOL II
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL 01500203000 METRIC M3 X0.5 TOOL II
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
HELICOIL STRAIGHT FLUTE PLUG UNC 6-32
HELICOIL 01500110900 M10 X 1.25 INS TOOL THRD MANDREL
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
V-COIL THREAD INSERT TAP 3015 M10 X 1.50
ROEBUCK 869314 EXTRACTOR G-COIL N.1
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL METRIC ROUGHING TAP M6 X 1 01401060104
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
ROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100