Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 335 LEATHER GLOVE 9 L
TEGERA 335 LEATHER GLOVE 9 L
Leather glove TEGERA 335
References
tegera:
335-9
rubix:
236A4647
ean:
7392626072046
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
12X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 335 LEATHER GLOVE 9 L
TEGERA® 335, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
12X
Main material
Polyester
Material
Polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 8
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 10 PK1
PORTWEST A140BKRXL THERMAL GRIP GLOVE BLACK SIZE XL
ANSELL 78-110 ACTIVARMR 214XA INSULATED LTWT GLOVES WHT SIZE 9
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
PORTWEST A140ORBL THERMAL GRIP GLOVE ORANGE/BLACK SIZE L
ANSELL 78-110 ACTIVARMR 214XA INSULATED LTWT GLOVES WHT SIZE 7
TEGERA 682A SYNTHETIC GLOVE 7 S
TEGERA 517 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
TEGERA 517 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 288 LEATHER GLOVE 11 2XL
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
TEGERA 117 LEATHER GLOVE 9 L