GISS 887762 G-ORANGE SOFT DISPOSABLE EAR PLUGS SNR38 BX200
G-ORANGE SOFT earplugs
See technical informationSee documentsReferences
Superseded Ref:844930
GISS:887762
Rubix:235A4744
EAN:3660338411465

Documents
Product details : GISS 887762 G-ORANGE SOFT DISPOSABLE EAR PLUGS SNR38 BX200
Disposable earplugs in flexible polyurethane foam. The tapered shape is designed to adapt to most ear canals. Easy shaping for quick and easy insertion. Noise reduction: SNR = 38dB; H = 37dB; M = 35dB; L = 33dB. STRONG POINTS : Flexible material for maximum comfort.CE EN 352-2
Packaging:Box of 200 pairs
Packaging:Box of 200 pairs
Strengths
High noise réduction level
Applications
These plugs can be used in all sectors of activity where dangerous noise levels are present: Oil and gas, Manufacturing, Workshops, Building, Construction, Energy…
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 38 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- In stock: Next day delivery
