MOLDEX 640101 ROCKET REUSABLE CORD EAR PLUGS SNR29 50 PAIRS
6401 CORDED EAR PLUG
See technical informationSee documentsReferences
Moldex:640101
Rubix:2574516
Manufacturer :640101
EAN:4019444004693



Documents
Product details : MOLDEX 640101 ROCKET REUSABLE CORD EAR PLUGS SNR29 50 PAIRS
Rockets® earplugs offer a particularly high level of comfort. They feature flexible flanges made from soft TPE material in combination with a unique air-cushioned tip, thus offering a secure and comfortable fit. A solid handle gives the Rockets® added stability and makes them easier for the wearer to insert. The earplugs can be washed and reused. Each pair comes in a handy PocketPak® storage container. Rockets® offer high noise protection of 30 dB (SNR).
Strengths
• Washable and reusable
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Soft flexible design
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 30
• Tested and certified to EN 352-2:2002
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Soft flexible design
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 30
• Tested and certified to EN 352-2:2002
Applications
Protection against noise.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 30 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyethylene |
| Type | reusable |
| Material | tpe - eva |
| Packaging | box of 50 pairs. |
Show UNSPSC/ECL@SS
£ 93.90 excl. VAT
/ Each
£ 112.68 incl. VAT
- Usually arrives within 14 working days
