GISS 887769 G-SOFT FIT REUSABLE EAR PLUGS ORANGE SNR33 BX50
G-Soft Fit Reusable Earplugs
See technical informationSee documentsReferences
Superseded Ref:844932
GISS:887769
Rubix:235A4748
EAN:3660338411502

Documents
Product details : GISS 887769 G-SOFT FIT REUSABLE EAR PLUGS ORANGE SNR33 BX50
• Reusable earplugs in TPR (thermoplastic rubber) with cord. One size for most ear canals. Vending box of 50 pairs. (Individual case per pair) Noise reduction: SNR = 30dB
Strengths
• Self-sealing flanges give all day comfort.EN 352-2
Applications
• These plugs can be used in all sectors of activity where dangerous noise levels are present:Cord can be detached Manufacturing, Workshops, Construction, Surveillance, Dirty environments.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | no |
| Main material | rubber |
| Type | reusable |
| Material | tpr |
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
- In stock: Next day delivery
