UVEX 2111237 WHISPER CORDED REUSABLE EARPLUGS ORANGE SNR 22 50PRS
Uvex Whisper Reusable plugs
See technical informationSee documentsReferences
Uvex:2111237
Rubix:235A8941
EAN:4031101599304



Documents
Product details : UVEX 2111237 WHISPER CORDED REUSABLE EARPLUGS ORANGE SNR 22 50PRS
Hearing protection plugs are often used in dirty environments. Thus particles can easily be deposited on the surface of the material and cause small wounds. The flat surface and rejecting the dirt of the Uvex Whisper is easily washable with soap and water: comfort and safety are ensured. Thanks to its cord, Uvex whisper is always at your fingertips. For short breaks in a non-noisy environment, the plugs are hung around the neck. Back in a noisy environment, they are placed in a few seconds.
Strengths
Mitigation: SNR 23 dB. Plug in TPE. Practical and hygienic plastic housing. Ideal for an intermittent wear.
Applications
BTP. Maintenance. Aeronautics. Wood industry. Agriculture. Steel industry. Careers - stone work. Automobile. Shipbuilding. Glass Industries.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 22 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyethylene |
| Type | reusable |
| Material | tpe (earplug);polypropylene/polyester (cord) |
| Size | one size |
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- In stock: Next day delivery
