HONEYWELL 1005073 303L EAR PLUGS 1PR POUCH 1CS 200 PAIRS

BILSOM 303L Foam earplugs

See technical information

References

Howard Leight:1005073
Rubix:325699
brand logo

Technical specifications

Colouryellow
Single Number Rating SNR33 dB
Cordedno
See all Specifications

Product details : HONEYWELL 1005073 303L EAR PLUGS 1PR POUCH 1CS 200 PAIRS


Single-use earplugs, made of ultra-soft and smooth polyurethane foam with PVC.
Size L

Strengths

The soft foam offers excellent comfort during prolonged use and optimal performance.

Applications

ATEX environment, building and construction, chemical, energy or electrical industries

Technical specifications


Attributes
Colouryellow
Single Number Rating SNR33 dB
Cordedno
Detectableno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
£ 34.06 excl. VAT
/ Each
£ 40.87 incl. VAT
  • In stock: Next day delivery