3M™ E-A-R™ Reusable Earplugs
Single Number Rating SNR | 29 dB |
---|---|
Corded | Yes |
Detectable | Yes |
Package weight | 15,21 g |
---|---|
Single Number Rating SNR | 29 dB |
Corded | Yes |
Detectable | Yes |
Main material | Other |
Type | Reusable |
Colour | Black |
Material | Elastomer |
In stock: Next day delivery