References
Howard Leight:1000106
Rubix:325746



Product details : HONEYWELL 1000106 304L CORDED EARPLUG 1CS 100 PAIRS
Patented polyurethane foam plugs. Tapered shape. Smooth Surface, good resistance to dirt. SNR = 33 dB. Attenuation (H/M/L): 32/29/29 dB.
Applications
Ideal for medium to very noisy environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x42x0,05 mm |
|---|---|
| Colour | yellow |
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- In stock: Next day delivery
