MOLDEX 6900 PURA-FIT DISPOSABLE CORD EAR PLUGS SNR 35 200PRS
Pura-Fit® Ear Plugs
See technical informationSee documentsReferences
Moldex:690001
Rubix:124A5163
Manufacturer :690001
EAN:4019444003450



Documents
Product details : MOLDEX 6900 PURA-FIT DISPOSABLE CORD EAR PLUGS SNR 35 200PRS
Thanks to their specially developed foam formula, these classic Pura-Fit® earplugs offer the optimal combination of stability and softness. They are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right moment. There, they maintain a secure, sealed fit, without exerting pressure on the ear. Pura-Fit® offer high noise protection of 36 dB (SNR).
Strengths
• Earplugs for protection against higher noise levels
• Made of soft PU-foam
• Packed in pairs
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• SNR 36
• Tested and certified to EN 352-2:2002
• Made of soft PU-foam
• Packed in pairs
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• SNR 36
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 36 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
| Packaging | 100 pairs per box; 20 boxes per case |
| Size | one size |
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
- Usually arrives within 14 working days
