UVEX 2112101 HI-COM CORDED DISPOSABLE EARPLUGS LIME SNR 26 100PRS
Corded disposable Uvex hi-com plugs
See technical informationReferences
Uvex:2112101
Rubix:2519080
Manufacturer :2112101
EAN:4031101403977

Product details : UVEX 2112101 HI-COM CORDED DISPOSABLE EARPLUGS LIME SNR 26 100PRS
HI-COM disposable earplugs offer low attenuation, allow excellent communication and voice recognition, including warning signals. Specific plug structure, reduces the perception of internal body noise. 24 dB insulation.
Standard: EN352-2.
Standard: EN352-2.
Strengths
No risk of overprotection: allows maintaining communication capacity. Enlarged tip, facilitates fitting the plug and its removal.
Applications
Services. Maintenance. Logistics. Plastics Light industry Agricultural and food Industries. Automobile. Textile industries. Glass Industries.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 195x187x110 mm |
|---|---|
| Colour | green |
| Single Number Rating SNR | 24 dB |
| Corded | yes |
| Detectable | no |
| Main material | foam |
| Type | disposable |
Show UNSPSC/ECL@SS
£ 47.45 excl. VAT
/ Each
£ 56.94 incl. VAT
- In stock: Next day delivery
