MOLDEX 780901 SPARK PLUG DETECT EAR PLUG SNR 32DB 200 PAIRS
Spark Plugs® Detect Ear Plugs
See technical informationSee documentsReferences
Moldex:780901
Rubix:2574538
Manufacturer :780901
EAN:4019444006604



Documents
Product details : MOLDEX 780901 SPARK PLUG DETECT EAR PLUG SNR 32DB 200 PAIRS
Spark Plugs® Detect earplugs have been specially developed for use in the food industry. The plugs and cord are metal detectable and are coloured blue for high visibility. Thanks to their specially developed foam formula, Spark Plugs® Detect earplugs offer the optimal combination of stability and softness. They are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right time. There, they maintain a secure, sealed fit, without exerting pressure on the ear. Spark Plugs® Detect offer high noise protection of 32 dB (SNR).
Strengths
• Blue and detectable for the food industry
• Fully detectable in the plug and the cord
• Cord keeps earplugs to hand and reduces the chances of them being misplaced
• Made of soft PU-foam
• Easy to roll and insert
• Maintain a secure sealed fit
• SNR 32
• Tested and certified to EN 352-2:2002
• Fully detectable in the plug and the cord
• Cord keeps earplugs to hand and reduces the chances of them being misplaced
• Made of soft PU-foam
• Easy to roll and insert
• Maintain a secure sealed fit
• SNR 32
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Single Number Rating SNR | 32 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
| Packaging | 200 pairs of detectable earplugs with cords, packed in pairs |
Show UNSPSC/ECL@SS
£ 129.20 excl. VAT
/ Each
£ 155.04 incl. VAT
- Usually arrives within 14 working days
