References
Howard Leight:1000107
Rubix:325747


Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | yes |
Product details : HONEYWELL 1000107 304S BILSOM FOAM YEL/WHT PK100
Soft foam delivers superior long-wearing comfort and solid performance. SMOOTH, SOIL-RESISTANT SKIN Prevents dirt or other substances from accumulating on skin or entering ear canal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x54x0,04 mm |
|---|---|
| Colour | multicolored |
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
| Packaging | polybag; resealable bag; leight source 100 dispenser; bulk refill for leight source 400 or leight source 500 |
| Size | s |
Show UNSPSC/ECL@SS
£ 42.64 excl. VAT
/ Each
£ 51.17 incl. VAT
- Usually arrives within 14 working days