Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Accessory for abrasive belt
3M ATG700K SCOTCH ATG ADHESIVE TAPE GUN YEL 6.4MM ADAPTER MODEL
3M ATG700K SCOTCH ATG ADHESIVE TAPE GUN YEL 6.4MM ADAPTER MODEL
Accessory for abrasive belt 3M
References
3m:
25157
rubix:
80173339
manufacturer :
7000031200
ean:
0021200736728
Product details
Technical specifications
Product details : 3M ATG700K SCOTCH ATG ADHESIVE TAPE GUN YEL 6.4MM ADAPTER MODEL
Scotch® ATG Adhesive Applicators apply adhesive transfer tape in a quick, easy, single handed operation. These lightweight applicators are ideal for use on small and medium assembly jobs as well as light and heavy duty industrial applications.
Technical specifications
Attributes
Package weight
75,667
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.61
excl. VAT
/
Each
£
15.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 07660705185 HOLDER FOR 13X25MM SPIRABANDS
3M 19538 SC-BL A VFN (GER) 75 X 1500
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
3M 10705 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 60+
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
3M 14619 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 120+
3M 16886 CUBITRON II BELT 984F 36+ 102 X 4270 MM
MAKITA P-43256 ABRASIVE BELT 9X533 40G PK5
3M 10777 CUBITRON II BELT 784F 80+ 13 X 610 MM
ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE
ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
3M 11533 BELT 984F 36+ 150 X 3500
ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50