Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
TW230280240
rubix:
062347
Technical specifications
Length
280
mm
Grain
240
Product details
Technical specifications
Product details : ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
Technical specifications
Attributes
Length
280
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
3M 10618 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 80+
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
ROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M
3M 11207 CUBITRON II CLOTH BELT 784F 20 MM X 457 MM 60+
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
ROEBUCK 886453 CERAMIC FILE BELT 13 X 454 MM G80
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH
DEWALT ABRASIVE BELT 100 X 610MM 80G PACK OF 3 DT3322-QZ
3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
NORTON 66254422510 RAZORSTAR SANDING BELT 75 X 3500MM 36G YELLOW