Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6050060
rubix:
067887
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
3M 101604 CUBITRON II CLOTH BELT 947A 19MMX457MM 60+
KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
ROEBUCK 067073 WHEEL DRESSERS HUNTINGTON TYPE 2
ROEBUCK 77696087681 F2510 GENERAL PURPOSE NONWOVEN GREEN HAND PAD PK10
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
ROEBUCK 886450 CERAMIC FILE BELT 10 X 330 MM G80
3M 546486 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 60+
3M 13799 CUBITRON II BELT 947A 80+ 100 X 9000 MM