Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50
ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306142
rubix:
2578338
Technical specifications
Length
280
mm
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.20
excl. VAT
/
Each
£
54.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
3M 672422 984F 36+ 50 X 3500
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
3M 7100329043 3 CLOTH BELT 1184F, 36+ YF WEIGHT, 150 MM X 2000MM
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
3M 04242 PAPER ROLL 241UZ 115MMX50000MM P060
ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
ROEBUCK 886449 CERAMIC FILE BELT 10 X 330 MM G60
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
NORTON 63642539008 NARROW BELTS R822-150X2000#36
ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
KLINGSPOR 37269 SANDING BELT 75X457MM P40 GRIT
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+
KLINGSPOR 38304 LS309X ABRASIVE BELT ALUMINUM OX 100X1000 P60 PK OF 10