Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
Endless abrasive belt Pferd Tools
References
pferd tools:
45011352
rubix:
302A1532
ean:
4007220776551
Technical specifications
Length
610
mm
Width
30
mm
Grain
240
Product details
Technical specifications
Product details : PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
Technical specifications
Attributes
Length
610
mm
Width
30
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.52
excl. VAT
/
Each
£
21.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
3M 28410 CUBITRON II BELT 784F 120+ 40 X 314 MM
MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031
3M 7100219027 SB DURABLE FLEX BELT DF-BL 50X2500 AMED RED 24520
63642552143 13X305 R822 P60 SANDING BELT
KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
DEWALT ABRASIVE BELT 75 X 457MM 150G PACK OF 3 DT3644-QZ
3M 10271 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 80+
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
ROEBUCK GS5030180 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 180 GRADE
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120
3M 16901 CUBITRON II BELT 984F 36+ 300 X 2000 MM