Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Accessory for abrasive belt
NORTON 07660705185 HOLDER FOR 13X25MM SPIRABANDS
NORTON 07660705185 HOLDER FOR 13X25MM SPIRABANDS
Mandrels - Spiraband Mandrel
References
norton:
07660705185
rubix:
80182293
ean:
3157620319030
Technical specifications
Type
Mandrel
Product details
Technical specifications
Product details : NORTON 07660705185 HOLDER FOR 13X25MM SPIRABANDS
Wide variety of rubber mandrels to work with NORTON premium abrasive products.
Applications
Sanding
Technical specifications
Attributes
Type
Mandrel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M ATG700K SCOTCH ATG ADHESIVE TAPE GUN YEL 6.4MM ADAPTER MODEL
3M 669335 984F 80+ 10 X 330
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
NORTON 66254422512 RAZORSTAR SANDING BELT 75 X 4000MM 36G YELLOW
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
3M 25652 SCOTCHBRITE SC-BS 30 MM X 533 MM A MED RED
63642552143 13X305 R822 P60 SANDING BELT
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
ROEBUCK 886444 ZIRCONIUM FILE BELT 15 X 475 MM G80
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M