Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6517-QZ MULTI MATERIAL DRILL BIT 4.0MM
DEWALT DT6517-QZ MULTI MATERIAL DRILL BIT 4.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6517-QZ
rubix:
2006347
ean:
5035048066034
Technical specifications
Drilling diameter
4
mm
Total length
103
mm
Length of cut
73
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6517-QZ MULTI MATERIAL DRILL BIT 4.0MM
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
103
mm
Length of cut
73
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.04
excl. VAT
/
Each
£
2.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00205 009.550 TWIST DRILLS 9.550 MM
TITEX A1149XPL-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236453
TITEX A3143-0.18 MICRO DRILLS HSS 5062852
DORMER A5105.2 JOBBER DRILL 5.20 MM 5970512
CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 8.3 861792
SPARTEX 863949 1.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1154TFT-8.2 DRILLS TYP VA INOX 5200145
TITEX A1247-6.2 JOBBER DRILL 5060607
DORMER A7771.7 JOBBER DRILL 1.70 MM 5970992
ROEBUCK LDS/016 HSS DRILL SET BLUE 1-13MM
DORMER A10011/16 JOBBER DRILL 11/16 INCH 5967344
TITEX DA110-08-04.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506463
CUTLINE 883026 HSS-E STUB DRILL SHORT15/32
LYNDON LD/050 5.0MM HSS JOBBER DRILL
DORMER A777 HSCO JOBBER DRILL 0.80MM