Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6524-QZ MULTI MATERIAL DRILL BIT 10MM
DEWALT DT6524-QZ MULTI MATERIAL DRILL BIT 10MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6524-QZ
rubix:
2006354
ean:
5035048066102
Technical specifications
Drilling diameter
10
mm
Total length
134
mm
Length of cut
104
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6524-QZ MULTI MATERIAL DRILL BIT 10MM
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
134
mm
Length of cut
104
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 222785 HEX DRIVE DRILL 1/4 INCH 3.5MM
DORMER A0222.9 STUB DRILL 2.90 MM 5967076
DORMER A00229/64 JOBBER DRILL 29/64 INCH 5967275
GUHRING 00208 002.200 HSS/HSCO COATED DRILLS 9002080022000
TITEX A1249XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236501
DORMER A1478.5 JOBBER DRILL 8.50 MM 7022472
GUHRING 00502 009.000 TWIST DRILLS
TITEX A1254TFT-10 DRILLS TYP VA INOX 5060979
GUHRING 00305 007.800 TWIST DRILLS
GUHRING 205 011.800 TWIST DRILL HSS 11.800MM TYPE N STEAM TEMPERED
GUHRING 00301 000.155 HSS/HSCO COATED DRILLS 9003010001550
GUHRING 00619 004.000 TWIST DRILLS
TITEX A1247-9.3 JOBBER DRILLS HSS/HSS-E 5060641
GUHRING 00317 006.900 HSS/HSCO COATED DRILLS 9003170069000
DORMER A55311.0 A553 11.00 MM-E TIALN-TOP X5D DRILL 6535 5970005