GUHRING 00208 002.200 HSS/HSCO COATED DRILLS 9002080022000
Twist drill Gühring
See technical informationReferences
Gühring:208 2.200
Rubix:342A8671
Manufacturer :9002080022000
EAN:4031093028011


Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 27 mm |
Product details : GUHRING 00208 002.200 HSS/HSCO COATED DRILLS 9002080022000
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 27 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Usually arrives within 14 working days