GUHRING 02456 002.800 HSS/HSCO COATED DRILLS 9024560028000
Twist drill Gühring
See technical informationReferences
Gühring:2456 2.800
Rubix:339A1634
Manufacturer :9024560028000
EAN:4031093344999

Product details : GUHRING 02456 002.800 HSS/HSCO COATED DRILLS 9024560028000
Technical specifications
Attributes
| Drilling diameter | 2.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.8 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- Usually arrives within 14 working days
