Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
Concrete Drill Dewalt
References
dewalt:
DT9529-QZ
rubix:
2006478
ean:
5035048055045
Technical specifications
Total length
160
mm
Drilling diameter
8
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
8
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.05
excl. VAT
/
Each
£
3.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT9510-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 210MM
DEWALT DT9549-QZ SDS-PLUS MASONRY DRILL BIT 11 X 210MM
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
DEWALT DT9607-QZ SDS-PLUS MASONRY DRILL BIT 22 X 1000MM
ROEBUCK 853493 CONCRETE SDS PLUS TRIAX DRILL 18 X 310 MM
BOSCH 25X320X200 SDSMAXBIT 2608685868
ROEBUCK 853486 CONCRETE SDS PLUS TRIAX DRILL 10 X 260 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 5.5 X 160MM
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
BOSCH 2608597668 DRILL BIT 13MM X 90MM SILVER PERCUSION
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 300MM