ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM


Sds-plus "triax" concrete drill bits

References
roebuck:853482
rubix:216A5410
ean:3660338095795
Drill-bit, concrete SDS plus TriaX Drilling diameter mm 8x110
brand logo
Technical specifications
Total length110 mm
Drilling diameter8 mm
Length of cut50 mm
See all Specifications

Product details : ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM


For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. The "TriaX" technology makes it possible to achieve 900 holes on a reinforced concrete material (factory tested). In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete. Quality control on each bit. Made in France.

Strengths

Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point

Applications

• For concrete and reinforced concrete.

Technical specifications


Attributes
Total length110 mm
Drilling diameter8 mm
Length of cut50 mm
Body materialSteel
Type of tailSDS PLUS
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • Usually arrives within 14 working days