Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
Masonry Drill Bit
References
armeg:
PZ05.5X150
rubix:
234A9371
Technical specifications
Total length
150
mm
Drilling diameter
5.5
mm
Length of cut
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
5.5mmx150mm Std Masonry Drill (L)150 mm x (Dia)5.5 mm
Technical specifications
Attributes
Total length
150
mm
Drilling diameter
5.5
mm
Length of cut
90
mm
Type of tail
cylindrical
Tail diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.61
excl. VAT
/
Each
£
1.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866770 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 260 MM PK12
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM
DEWALT SDS-PLUS MASONRY DRILL BIT 10 X 310MM
ROEBUCK 866773 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 160 MM PK12
BOSCH 2608831013 SDS-PLUS-3 DRILL 6.5 x 150 x 210
DEWALT DT9548-QZ SDS-PLUS MASONRY DRILL BIT 11 X 160MM
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
ROEBUCK 866761 TRIAX SDS-PLUS CONCRETE DRILL BIT 10 X 110 MM
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
ROEBUCK 866760 MAX SDS DRILL BIT 45 X 540 MM
ARMEG S25.0X1000 25.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
BOSCH 2608831014 SDS-PLUS-3 DRILL BIT 6.5 X 200 X 260
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
BOSCH 2608586793 SDS-PLUS 5; 32 X 600 X 720MM