DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM


SDS Max Masonry Drill Bits

References
dewalt:DT9430-QZ
rubix:2006447
ean:5035048059975
brand logo
brand logo
Technical specifications
Total length570 mm
Drilling diameter28 mm
Length of cut450 mm

Product details : DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM


DEWALT Extreme SDS Max Masonry Drill Bits feature innovative 4 cutter tips that maximize the hole concentricity for better fixing retention and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.

Strengths

Superior carbide grade and geometry ensures greater resistance to breakage and premature wear to ensure maximum drill bit life and durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability

Applications

For use with SDS-Max drive hammer drills for anchor, fixing or clearance holes in masonry, concrete, brick or block work

Technical specifications


Attributes
Total length570 mm
Drilling diameter28 mm
Length of cut450 mm
Show UNSPSC/ECL@SS
£ 54.47 excl. VAT
/ Each
£ 65.36 incl. VAT
  • Usually arrives within 14 working days