Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
SDS+ QFDS
References
armeg:
S10.0X450
rubix:
234A9380
Technical specifications
Total length
450
mm
Drilling diameter
10
mm
Length of cut
400
mm
See all Specifications
Product details
Technical specifications
Product details : ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
10.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)10 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
10
mm
Length of cut
400
mm
Type of tail
SDS PLUS
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866759 MAX SDS DRILL BIT 25 X 540 MM
DEWALT DT9549-QZ SDS-PLUS MASONRY DRILL BIT 11 X 210MM
BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
DEWALT DT9583-QZ SDS-PLUS MASONRY DRILL BIT 16 X 600MM
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
DEWALT DT9607-QZ SDS-PLUS MASONRY DRILL BIT 22 X 1000MM
BOSCH 2608597658 DRILL BIT 5 X 50 X 85MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
ARMEG ALS16.0X450 A-LINE 16.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)16
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
BOSCH 2608597662 DRILL BIT 7 X 60 X 100MM
ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 210MM