Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9552-QZ SDS-PLUS MASONRY DRILL BIT 12 X 160MM
DEWALT DT9552-QZ SDS-PLUS MASONRY DRILL BIT 12 X 160MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9552-QZ
rubix:
2006499
ean:
5035048055274
Technical specifications
Drilling diameter
12
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9552-QZ SDS-PLUS MASONRY DRILL BIT 12 X 160MM
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
160
mm
Length of cut
100
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02458 005.000 TWIST DRILLS
TITEX A1549TFP-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960882
DORMER A51013/64 JOBBER DRILL 13/64 INCH 5970403
GUHRING 00223 007.200 TWIST DRILLS
GUHRING 00305 005.500 TWIST DRILL HSCO 5.500MM TYPE N STEAM TEMPERED
DORMER A100N73 JOBBER DRILL N73 5966738
TITEX DA110-08-06.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506482
CUTLINE 883087 JOBBER DRILL HSS ZIRCO COATED11/16
CUTLINE DRILL - HSS LONG SERIES MM 10.2 861389
GUHRING 00605 012.000 TWIST DRILLS
GUHRING 00245 011.800 TWIST DRILLS
GUHRING 00205 006.650 UNIVERSAL HSS DRILLS 9002050066500
ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
DORMER A9209/32 STUB DRILL 9/32 INCH 5971666
TITEX A1222-4.8 DEEP HOLE DRILL 5059490