References
Dormer:A100N73
Rubix:023207
EAN:7320760029404




Technical specifications
| Drilling diameter | 0.61 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
Product details : DORMER A100N73 JOBBER DRILL N73 5966738
Applications
Technical specifications
Attributes
| Drilling diameter | 0.61 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.61 mm |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days