Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DORMER A0023.0 HSS TIN STRAIGHT SHANK JOBBER DRILL 5967311 PK10
DORMER A0023.0 HSS TIN STRAIGHT SHANK JOBBER DRILL 5967311 PK10
Helicoidal HSS drill bit with cylindrical tail Dormer
References
dormer:
A002 3.00 MM BRIGHT/TIN
rubix:
260A0138
ean:
7320760350577
Technical specifications
Drilling diameter
3
mm
Product details
Technical specifications
Product details : DORMER A0023.0 HSS TIN STRAIGHT SHANK JOBBER DRILL 5967311 PK10
Technical specifications
Attributes
Drilling diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00301 000.250 MICRO-PRECISION DRILLS
TITEX DA110-08-06.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506479
TITEX A1222-LET.I DEEP HOLE DRILLS HSS-E TYPE UFL 5059331
DORMER A100N42 JOBBER DRILL N42 5967047
TITEX A1544-10.2 JOBBER DRILLS HSS/HSS-E 5062062
GUHRING 00209 009.800 HSS/HSCO COATED DRILLS 9002090098000
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 8 861195
ROEBUCK 222784 HEX DRIVE DRILL 1/4 INCH 3.0MM
GUHRING 00205 000.730 TWIST DRILLS 0.730 MM
GUHRING 00205 001.450 TWIST DRILLS 1.450 MM
TITEX A1522-1/8IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061848
DORMER A0027.1 JOBBER DRILL 7.10 MM 5967156
DORMER HSCO PFX DRILL 4.5 X 235 A977
DORMER A002 HSS TIN DRILL BIT 8.3MM
CUTLINE DRILL - HSS JOBBER TIN MM 12.7 860891