Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883075 JOBBER DRILL HSS ZIRCO COATED1/2
CUTLINE 883075 JOBBER DRILL HSS ZIRCO COATED1/2
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883075
rubix:
209A1127
Product details
Technical specifications
Product details : CUTLINE 883075 JOBBER DRILL HSS ZIRCO COATED1/2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.27
excl. VAT
/
Each
£
12.32
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A10017/32 JOBBER DRILL 17/32 INCH 5967402
GUHRING 00568 008.000 NC-SPOTTING DRILLS 90
CUTLINE DRILL - HSS JOBBER MM 6.2 845796
DORMER A7238.0X117 JOBBER DRILL 8.00 MM X 117 MM 7189825
GUHRING 00605 001.100 TWIST DRILLS
GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
GUHRING 00245 005.300 TWIST DRILLS
TITEX A1149XPL-2.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236409
GUHRING 00205 015.250 TWIST DRILLS 15.250 MM
GUHRING 00206 006.000 TWIST DRILLS
GUHRING 00245 008.900 STANDARD HSS DRILLS 9002450089000
TITEX A1148-NO53 DEEP HOLE DRILLS HSS-E TYPE UFL 5057098
TITEX A1211-2.4 JOBBER DRILLS HSS/HSS-E 5058687
DORMER A5104.4 JOBBER DRILL 4.40 MM 5970486
DOR HSCO PFX DRILL 5.0X315