References
Gühring:205 15.250
Rubix:285A5869
Manufacturer :9002050152500
EAN:4031093017817


Technical specifications
| Drilling diameter | 15.25 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 178 mm |
Product details : GUHRING 00205 015.250 TWIST DRILLS 15.250 MM
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Technical specifications
Attributes
| Drilling diameter | 15.25 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 178 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 15.25 mm |
Show UNSPSC/ECL@SS
£ 24.12 excl. VAT
/ Each
£ 28.94 incl. VAT
- Usually arrives within 14 working days