Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883065 JOBBER DRILL HSS ZIRCO COATED11/32
CUTLINE 883065 JOBBER DRILL HSS ZIRCO COATED11/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883065
rubix:
209A1117
Product details
Technical specifications
Product details : CUTLINE 883065 JOBBER DRILL HSS ZIRCO COATED11/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.32
excl. VAT
/
Each
£
5.18
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX DA110-08-09.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506507
GUHRING 00205 006.200 TWIST DRILL HSS 6.200 MM DIN 338 TYPE N STEAM
ARMEG YM0100L 1MM HSS STEEL DRILL (10 PACK) (L)34 MM X (DIA)1.0 MM PAC
TITEX A1211-0.59 JOBBER DRILL 5058421
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 5.7 860946
GUHRING 02456 002.800 HSS/HSCO COATED DRILLS 9024560028000
DORMER A1005.9 JOBBER DRILL 5.90 MM 5966748
TITEX DA110-08-12.500U0-WZ90AJ JOBBER DRILL 7506531
CUTLINE DRILL - HSS LONG SERIES MM 5.7 861345
TITEX A1544-2.4 JOBBER DRILLS HSS/HSS-E 5062074
DORMER A7779.1 JOBBER DRILL 9.10 MM 5970843
GUHRING 00617 007.000 HSS/HSCO COATED DRILLS 9006170070000
GUHRING 00396 005.500 GT80/100 COATED DRILLS 9003960055000
GUHRING 00217 011.400 STANDARD HSS DRILLS 9002170114000
GUHRING 05523 003.500 TWIST DRILL HSCO 3.500MM TYPE GU 500 DZ BRIGHT