References
Walter Titex:A1211-0.59
Rubix:80016878
Manufacturer :5058421
EAN:4031132000428

Technical specifications
| Drilling diameter | 0.59 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
Product details : TITEX A1211-0.59 JOBBER DRILL 5058421
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.59 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.59 mm |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days