Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883076 JOBBER DRILL HSS ZIRCO COATED33/64
CUTLINE 883076 JOBBER DRILL HSS ZIRCO COATED33/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883076
rubix:
209A1128
Product details
Technical specifications
Product details : CUTLINE 883076 JOBBER DRILL HSS ZIRCO COATED33/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.14
excl. VAT
/
Each
£
18.17
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 09651 006.300 TWIST DRILL HSS 6.300 MM DIN 338 TYPE N TIN
DORMER A90010.0 JOBBER DRILL 10.00 MM 5970663
GUHRING 00205 000.900 TWIST DRILLS 0.900 MM
GUHRING 09651 009.600 TWIST DRILL HSS 9.600 MM DIN 338 TYPE N TIN
DORMER A1172.4 STUB DRILL 2.40 MM 5967880
GUHRING 00605 003.400 605 HSCO JOBBER DRILL 3.4MM
DORMER A940 HSCO STRAIGHT SHANK LONG SERIES DRILL 9/16 INCH
CUTLINE 883059 JOBBER DRILL HSS ZIRCO COATED1/4
DORMER A0224.3 STUB DRILL 4.30 MM 5967124
TITEX A1148-13/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057140
CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 6 861769
GUHRING 00329 001.630 HSS/HSCO COATED DRILLS 9003290016300
DORMER A9201.6 STUB DRILL 1.60 MM 5972389
TITEX A1211-4.9 JOBBER DRILLS HSS/HSS-E 5058764
DORMER A0222.4 STUB DRILL 2.40 MM 5967194