Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883080 JOBBER DRILL HSS ZIRCO COATED37/64
CUTLINE 883080 JOBBER DRILL HSS ZIRCO COATED37/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883080
rubix:
209A1132
Product details
Technical specifications
Product details : CUTLINE 883080 JOBBER DRILL HSS ZIRCO COATED37/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.06
excl. VAT
/
Each
£
21.67
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A1003/16 JOBBER DRILL 3/16 INCH 5967042
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 4.9 860938
CUTLINE DRILL - HSS CO5% JOBBER MM 9.4 845930
GUHRING 00651 016.500 UNIVERSAL HSS COATED DRI 9006510165000
DORMER A1253.0X160 SERIES DRILL 3.00 MM X 160 MM 5968611
DORMER A777 HSCO JOBBER DRILL 5.0MM
GUHRING 00651 000.700 TWIST DRILL HSS 0.700 MM DIN 338 TYPE N TIN
DORMER A9201.55 5972352
GUHRING 00535 003.000 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 1.3 862116
TITEX A1211-0.22 JOBBER DRILLS HSS/HSS-E 5058384
TITEX A1511-5.25 JOBBER DRILLS HSS/HSS-E 5061677
GUHRING 00311 001.950 DRILLS OTHER 9003110019500
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.4MM
DORMER A0221/16 A022 1/16 INCH TIN STRAIGHT SHANSTUB DRILL 5967173