GUHRING 00669 001.800 EXTRA COATED DRILLS 9006690018000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006690018000
rubix:344A5049
ean:4031093226554
brand logo
brand logo
Technical specifications
Drilling diameter1.8 mm
Total length80 mm
Length of cut53 mm
See all Specifications

Product details : GUHRING 00669 001.800 EXTRA COATED DRILLS 9006690018000


Technical specifications


Attributes
Drilling diameter1.8 mm
Total length80 mm
Length of cut53 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.8 mm
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
  • Usually arrives within 14 working days